Shop All Work Shirts
Vf Imagewear
FR Polo Shirt, Blk, XL, Long
Mfr # QT32BK LN XL
Zoro # G7175710
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Material Cotton/Polyester
- Fabric Weight 5.3 oz
- Fits Chest Size 45 in to 49-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # QT32BK LN XL
- Zoro # G7175710
- UPC # 763303277219
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 45 in to 49-1/2 in |
Sleeve Length | Long |
Maximum Chest Size | 49 1/2 in |
Sleeve Length Type | Long |
Minimum Chest Size | 45 in |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Black, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 49 1/2 in, Minimum Chest Size 45 in, Neck Style Collar, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS Secuirty Tamper Resist Label, PK500 (48468)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50040)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7250220)
- SYSTEM SENSOR Photoelectric Smoke Detector (4WTA-B)
- VF IMAGEWEAR Red Kap® Men's Deluxe Denim Shirt Long-M SD78- (SD78DNLNM)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, M (ST62NV SS M)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Long Sleeve Charcoal Regular-S SP14 (SP14CHRGS)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG TLL)
- Vf Imagewear Workwear and Protective Clothing