Shop All Work Shirts
Vf Imagewear
FR Polo Shirt, Blk, 2XL, Short
Mfr # QT30BK SSLXXL
Zoro # G7175220
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Cotton/Polyester
- Fabric Weight 5.3 oz
- Fits Chest Size 49-1/2 in to 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # QT30BK SSLXXL
- Zoro # G7175220
- UPC # 763303274898
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 49-1/2 in to 54 in |
Sleeve Length | Short |
Sleeve Length Type | Short |
Minimum Chest Size | 49 1/2 in |
Maximum Chest Size | 54 in |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Black, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Comfort Knit T-Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (18508DMO)
- BRADY Blocking Arm, Fits Sz Up to 1.6 W (65403)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H, PK6 (48JR93)
- MAGID Safety Goggles, Gray Antifog Coating (Y85BRAFGY)
- VF IMAGEWEAR Red Kap® Men's Deluxe Denim Shirt Long-M SD78- (SD78DNLNM)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, M (ST62NV SS M)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Long Sleeve Charcoal Regular-S SP14 (SP14CHRGS)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG REG)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- CARHARTT Long Sleeve T-Shirt, Navy, L (K126-NVY LRG REG)
- Vf Imagewear Work Shirts