Shop All Work Shirts
Vf Imagewear
FR Polo Shirt, Blk, 2XL
Mfr # QT32BK RG XXL
Zoro # G7175677
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Cotton/Polyester
- Fabric Weight 5.3 oz
- Fits Chest Size 49-1/2 in to 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # QT32BK RG XXL
- Zoro # G7175677
- UPC # 763303277288
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 49-1/2 in to 54 in |
Sleeve Length | Regular |
Maximum Chest Size | 54 in |
Minimum Chest Size | 49 1/2 in |
Sleeve Length Type | Long |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Black, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Neck Style Collar, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC GHS SECONDARY CONTAINER (GHS2264ALV)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19879)
- THOROGOOD SHOES Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375115D)
- VF IMAGEWEAR Red Kap® Men's Wrinkle-Resistant Cotton Work Shirt Short Sleeve M Dark Navy SC40- (SC40DNSSM)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Short Sleeve Charcoal 3XL SP24 (SP24CHSS3XL)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Short Sleeve Gray XL SP24 (SP24GYSSXL)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Long Sleeve Charcoal Regular-S SP14 (SP14CHRGS)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, M (ST62NV SS M)
- VF IMAGEWEAR Red Kap® Men's Deluxe Denim Shirt Long-M SD78- (SD78DNLNM)
- RED KAP Short Sleeve Polo, XL, Royal Blue, Button (SK90RB SS XL)
- Vf Imagewear Work Shirts