Shop All Work Shirts
Vf Imagewear
FR Polo Shirt, Blk, 2XL, Long
Mfr # QT32BK LN XXL
Zoro # G7175747
original price:
$134.99
6% off
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Cotton/Polyester
- Fabric Weight 5.3 oz
- Fits Chest Size 49-1/2 in to 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # QT32BK LN XXL
- Zoro # G7175747
- UPC # 763303277226
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 49-1/2 in to 54 in |
Sleeve Length | Long |
Minimum Chest Size | 49 1/2 in |
Maximum Chest Size | 54 in |
Sleeve Length Type | Long |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Black, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Neck Style Collar, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, 12 PK (6810)
- 3M E-A-R„¢ Push-Ins Foam Earplugs, EAR 318-1000, 100/Box (7000127213)
- MILLER ELECTRIC Welding Jacket, M (247115)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (NTG-05-012)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Short Sleeve Charcoal 3XL SP24 (SP24CHSS3XL)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, M (ST62NV SS M)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Long Sleeve Charcoal Regular-S SP14 (SP14CHRGS)
- VF IMAGEWEAR Red Kap® Men's Deluxe Denim Shirt Long-M SD78- (SD78DNLNM)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Short Sleeve Gray XL SP24 (SP24GYSSXL)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, L (ST62NV SS L)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- Vf Imagewear Workwear