Shop All Flame Resistant & Arc Flash Shirts
This Product is Discontinued
Vf Imagewear
FR Long Sleeve T-Shirt, 1 Pocket, Gray, XL (Discontinued)
Mfr # SET2GY RG XL
Zoro # G4507422
This Product is Discontinued
Key Features
- Size XL
- Color Gray
- Fabric Weight 7 oz
- ATPV Rating 8.9 cal/sq cm
- Fits Chest Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SET2GY RG XL
- Zoro # G4507422
- UPC # 883248962770
- Country of Origin Unknown
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 50 in |
Sleeve Length | 34 1/2 in |
Maximum Chest Size | 49 in |
Sleeve Length Type | Long |
Minimum Chest Size | 45 1/2 in |
Size - Body Type | Regular |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 7 oz, Features Heat Seal Bulwark(R) Triangle Centered at Neck to Show Wearer has on FR Undergarment, Rib-Knit Cuff, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 49 in, Minimum Chest Size 45 1/2 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Chest, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.