Shop All Flame Resistant & Arc Flash Shirts
This Product is Discontinued
Vf Imagewear
FR Long Sleeve T-Shirt, 1 Pckt, Gray, 2XL (Discontinued)
Mfr # SET2GY RG XXL
Zoro # G4520232
This Product is Discontinued
Key Features
- Size 2XL
- Color Gray
- Fabric Weight 7 oz
- Fits Chest Size 52 in
- ATPV Rating 8.9 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SET2GY RG XXL
- Zoro # G4520232
- UPC # 883248962787
- Country of Origin Unknown
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 52 in |
Sleeve Length | 35 in |
Sleeve Length Type | Long |
Maximum Chest Size | 53 in |
Minimum Chest Size | 49 1/2 in |
Size - Body Type | Regular |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 7 oz, Features Heat Seal Bulwark(R) Triangle Centered at Neck to Show Wearer has on FR Undergarment, Rib-Knit Cuff, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 53 in, Minimum Chest Size 49 1/2 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Chest, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.