Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
FR Long Sleeve Shirt, Navy, 2XLT, Button
Mfr # SMU2NV LN XXL
Zoro # G4961555
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 9 cal/sq cm
- Size 2XL
- Closure Type Buttons
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SMU2NV LN XXL
- Zoro # G4961555
- UPC # 883248615737
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 36 3/4 in |
Maximum Waist Size | 53 in |
Minimum Chest Size | 50 1/2 in |
Size - Body Type | Tall |
Sleeve Length Type | Long |
Maximum Chest Size | 54 in |
Description
ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features Gusset Side Seam, Ladies Styles have Darts for True Ladies Fit, Tailored Sleeve Placket and Straight Back Yoke, Top Stitched Cuffs W/ Adjustable Button Closure and Placket Front W/ Button Closure, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name CoolTouch 2, Maximum Chest Size 54 in, Maximum Waist Size 53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 8 (32-8LFFB8-0000)
- SAFEWAZE 21ft SRL Tag Line Rope (020-9013)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H, PK6 (410S6GRN)
- SPILLTECH Biohazard Spill Kit, 4.1 gal., Bag (SPKHZ-YBAG)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, 2XLT, Button (SND2TN LN XXL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Khaki (SLU2KH LN 3XL)
- NATIONAL SAFETY APPAREL Flame Resistant Hooded Sweatshirt, Navy, UltraSoft(R) Fleece, L (C21WT03LG)
- Vf Imagewear Flame Resistant & Arc Flash Shirts