Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
FR Long Sleeve Shirt, Button, Navy, XLT
Mfr # SLU8NV LN XL
Zoro # G4507395
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Arc Flash PPE Category 2
- ATPV Rating 9.1 cal/sq cm
- Closure Type Buttons
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # SLU8NV LN XL
- Zoro # G4507395
- UPC # 763086648725
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 59-3/8 in |
Sleeve Length | 36 3/4 in |
Minimum Chest Size | 46 1/2 in |
Size - Body Type | Tall |
Maximum Waist Size | 49 in |
Sleeve Length Type | Long |
Maximum Chest Size | 50 in |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 6 oz, Features Straight Back Yoke, Tailored Sleeve Placket, Topstitched Cuff, Two Chest Pockets with Button Flap Closures and Sewn-in Pencil Stall, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 50 in, Maximum Waist Size 49 in, Minimum Chest Size 46 1/2 in, Neck Style Collar, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Private Prop No Tres Purple Sign 14.5" x 18.5", 5PK (A22520)
- CAROLINA SHOE Loafer Shoe, M, 10 1/2, Brown, PR (CA5595)
- HONEYWELL SERVUS Men's Steel Rubber Boot Brown (22148/12)
- UNIVERSAL SECURITY INSTRUMENTS 10-Year Sealed Battery Operated 3 in 1 Smoke Fire&Carbon Monoxide Detector Multi-Criteria Detection (AMIC3511SB)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, L, Yl/Gy (SLB4HG RG L)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, XLT, Button (SND2TN LN XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS XL)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, XL, Yl (SMZ4HV RG XL)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- Vf Imagewear Arc Flash and Flame Resistant Clothing