Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
FR Long Sleeve Shirt, Button, Navy, XL
Mfr # SLU8NV RG XL
Zoro # G4507386
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Arc Flash PPE Category 2
- Size XL
- Closure Type Buttons
- ATPV Rating 9.1 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SLU8NV RG XL
- Zoro # G4507386
- UPC # 763086648770
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 59-3/8 in |
Sleeve Length | 35 3/4 in |
Maximum Waist Size | 49 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Maximum Chest Size | 50 in |
Minimum Chest Size | 46 1/2 in |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 6 oz, Features Straight Back Yoke, Tailored Sleeve Placket, Topstitched Cuff, Two Chest Pockets with Button Flap Closures and Sewn-in Pencil Stall, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 50 in, Maximum Waist Size 49 in, Minimum Chest Size 46 1/2 in, Neck Style Collar, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Sampling Tube, Smoke Detector (DST3)
- LISLE Magnetic Glove Dispenser, 20130 (20130)
- MOLDEX Moldex 6646 Goin' Green® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser (6646)
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-70, Vdl Rst (2040-70-10-R)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Khaki (SLU2KH LN 3XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, XLT, Button (SND2TN LN XL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- OBERON 100% FR/Arc-Rated 7 oz Cotton Interlock Henley Shirt, Long Sleeves, Grey, XL (ZFI404-XL)
- Vf Imagewear Flame Resistant & Arc Flash Shirts