Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
FR Long Sleeve Shirt, Button, Khaki, LT
Mfr # SMU2KH LN L
Zoro # G4563781
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Closure Type Buttons
- ATPV Rating 9 cal/sq cm
- Size L
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SMU2KH LN L
- Zoro # G4563781
- UPC # 883248569092
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 55-3/8 in |
Sleeve Length | 36 3/4 in |
Minimum Chest Size | 42 1/2 in |
Maximum Chest Size | 46 in |
Sleeve Length Type | Long |
Maximum Waist Size | 44 1/2 in |
Size - Body Type | Tall |
Description
ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features Gusset Side Seam, Ladies Styles have Darts for True Ladies Fit, Tailored Sleeve Placket and Straight Back Yoke, Top Stitched Cuffs W/ Adjustable Button Closure and Placket Front W/ Button Closure, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name CoolTouch 2, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1798-HI_12x18 (T1-1798-HI_12x18)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M5C-1500-595-RD-WT)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (480J28)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R) (H31NK)
- VF IMAGEWEAR Ss Fr Interlock Tee Navy 6.25 Oz (SET8NV SS M)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, L, Yl/Gy (SLB4HG RG L)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, 2XLT, Button (SND2TN LN XXL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Button, Khaki, 2XLT (SLU8KH LN XXL)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST (FT10NV SM 00)
- Vf Imagewear Workwear and Protective Clothing