Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
FR Long Sleeve Shirt, Button, Khaki, LT
Mfr # SLU8KH LN L
Zoro # G4507352
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Arc Flash PPE Category 2
- Closure Type Buttons
- Size L
- ATPV Rating 9.1 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SLU8KH LN L
- Zoro # G4507352
- UPC # 763086648558
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 55-3/8 in |
Sleeve Length | 36 3/4 in |
Maximum Waist Size | 44 1/2 in |
Sleeve Length Type | Long |
Size - Body Type | Tall |
Maximum Chest Size | 46 in |
Minimum Chest Size | 42 1/2 in |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 6 oz, Features Straight Back Yoke, Tailored Sleeve Placket, Topstitched Cuff, Two Chest Pockets with Button Flap Closures and Sewn-in Pencil Stall, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Minimum Chest Size 42 1/2 in, Neck Style Collar, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size L (LUX-ETJBJ-YL)
- ZORO SELECT Asbestos Compound, Fiberlock A-B-C, White (6421-5)
- NMC Nfpa Label Symbol 6", Pk5, Legend: COR (DCL106)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL3X001200)
- VF IMAGEWEAR FR Long Sleeve Shirt, Button, Khaki, 2XLT (SLU8KH LN XXL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Blue, M, Button (SMU2LB RG M)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- Vf Imagewear Arc Flash and Flame Resistant Clothing