Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
FR Jacket, Yellow, L, 44" Chest, 29-1/4" L
Mfr # JMJ4HV LN L
Zoro # G5067653
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Lime
- Size L
- Color Yellow
- Fabric Weight ComforTouch ® (7 oz)
- Length 29 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # JMJ4HV LN L
- Zoro # G5067653
- UPC # 763303709284
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 29 1/4 in |
Size - Body Type | Tall |
Maximum Chest Size | 44 in |
Minimum Chest Size | 40 in |
Description
ANSI Class 3, ATPV Rating 31.2 cal/sq cm, Arc Flash PPE Category 3, Closure Features Double Storm Flaps, Collar Style Lay-Flat, Color Yellow, Cuff Style Open, Fabric Weight 7 oz, Features Hand Warmers Behind Each Pocket.Two Large External Patch Pockets with Concealed Snap Secured Flaps with Hand-Warmers and One Inside Chest Pocket, Separating Heavy-Duty Nomextaped Brass Zipper Covered with Two Layer Storm Flap and Concealed Snap Closure, T, Closure Type Snaps, Zipper, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Replacement Parts - Speed Dial 370™ Ratcheting Headgear - Quad™ 500, Maxview™, F4XP Series (20695)
- SOF SOLE Shoe Laces, 36" L, Polyester, Brown, PR (84907)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8, Black, PR (A7127)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0235-NP_14x10 (LCU3-0235-NP_14x10)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), L (JET2NV RG L)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 3L (KNC2RB 3L 0R)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, XL (KEL2LB RG XL)
- VF IMAGEWEAR Women's Flame Resistant Lab Coat, Blue, Nomex, S (KNC3RB SM 00)
- VF IMAGEWEAR Flame Resistant Jacket w/Hood and Lanyard Access, Brown, EXCEL Flame Resistant(R) ComforTouch(R) Flame Resistant Duck, M (JLH4BD RG M)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), M (JET2NV RG M)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, S (1250-S)
- Vf Imagewear Arc Flash and Flame Resistant Clothing