Shop All Flame Resistant & Arc Flash Jackets & Coats
This Product is Discontinued
Vf Imagewear
FR Jacket, Navy, 3XL (Discontinued)
Mfr # JEW2NV RG 3XL
Zoro # G6050737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 3XL
- Color Blue
- Fabric Weight 9 oz
- Length 29 1/8 in
- Standards NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # JEW2NV RG 3XL
- Zoro # G6050737
- UPC # 883248096123
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 29 1/8 in |
Size - Body Type | Regular |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Description
ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Cuff Style Open, Fabric Weight 9 oz, Features Accommodates LML2GY Zip-In Sleeved Liner, Banded Waist, Button-Close Tabs, Care: Home and Light Soil Wash, Heavy-Duty, Lined Collar with Center Stays, Nomex(R) Taped Brass Zipper, Separating, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No, Includes Lining No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.