Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
FR Crewneck Shirt, 6.7 oz., XL Regular
Mfr # SMK8HV RG XL
Zoro # G1196089
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.3 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size XL
- Fits Chest Size 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SMK8HV RG XL
- Zoro # G1196089
- UPC # 763086285937
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 54 in |
Sleeve Length | 35 3/4 in |
Maximum Chest Size | 49 1/2 in |
Minimum Chest Size | 45 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 6.7 oz, Features 360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff, Closure Type Pullover, Gender Men's, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name CoolTouch 2, Maximum Chest Size 49 1/2 in, Minimum Chest Size 45 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Vest, Hi-Vis, Lime, 2XL (RVZ2410X2)
- CARHARTT Wrk Boots, Mens, 9.5, W, Insulatd, Drk Brn, PR (CMF8389-9.5W)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Gray, 60 PK (18-12004)
- VESTAL MFG 1 Crawl Space Door 32 In X 24 In (83019-0-0)
- VF IMAGEWEAR FR Long Sleeve Shirt, Blue, M, Button (SMU2LB RG M)
- VF IMAGEWEAR Ls Fr Henley Womens Navy (SEL3NV RG L)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., 4XL Long (SMK8HV LN 4XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- VF IMAGEWEAR Flame Resistant Crewneck Shirt, Charcoal, Cotton/Polyester, XL (QT32CH RG XL)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (FRTC4B-XL)
- Vf Imagewear Workwear and Protective Clothing