Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
FR Crewneck Shirt, 6.7 oz., 5XL Long
Mfr # SMK8HV LN 5XL
Zoro # G1196113
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.3 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 5XL
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SMK8HV LN 5XL
- Zoro # G1196113
- UPC # 763086287252
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5XL |
Fits Chest Size | 68 in |
Sleeve Length | 39 1/4 in |
Minimum Chest Size | 63 in |
Sleeve Length Type | Long |
Maximum Chest Size | 67 1/2 in |
Size - Body Type | Tall |
Description
ANSI Class 3, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 6.7 oz, Features 360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff, Closure Type Pullover, Gender Men's, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name CoolTouch 2, Maximum Chest Size 67 1/2 in, Minimum Chest Size 63 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 10 x 10 ft, Lmntd Poly (10C878)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXL)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 4 (8677633)
- APACHE MILLS 5 ft. L x Vinyl Foam, 15/16" Thick (3956509003X5)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Royal (SND2RB RG L)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, XL, Yl (SMZ4HV RG XL)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- COAXSHER Wildland Fire Shirt, S, Yellow, Button (FC103-S)
- Vf Imagewear Workwear and Protective Clothing