Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
FR Crewneck Shirt, 6.7 oz., 3XL Regular
Mfr # SMK8HV RG 3XL
Zoro # G1196070
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.3 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Hazard Risk Category (HRC) 2
- Fits Chest Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SMK8HV RG 3XL
- Zoro # G1196070
- UPC # 763086287269
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 60 in |
Sleeve Length | 36 3/4 in |
Sleeve Length Type | Long |
Minimum Chest Size | 54 in |
Maximum Chest Size | 58 1/2 in |
Size - Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 6.7 oz, Features 360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff, Closure Type Pullover, Gender Men's, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name CoolTouch 2, Maximum Chest Size 58 1/2 in, Minimum Chest Size 54 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON SKULL, TAN BLACK, S (201-S002)
- 3M Hard Hat Headgear, For Use With 3M Hard Hats and Faceshields Blue (82520-10000)
- 3M Ethylene Oxide Monitor 3551 Plus, PK5 (3551+)
- ACCUFORM Blank Tag, 5-1/4 x 3-1/4 In, Wht, PK25 (TAL370)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, 2XLT, Button (SND2TN LN XXL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, XLT, Button (SND2TN LN XL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, L, Yl/Gy (SLB4HG RG L)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw (SMZ4HV RG M)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- Vf Imagewear Workwear and Protective Clothing