Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
FR Crewneck Shirt, 6.7 oz., 2XL Regular
Mfr # SMK8HV RG XXL
Zoro # G1196104
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.3 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 2XL
- Fits Chest Size 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # SMK8HV RG XXL
- Zoro # G1196104
- UPC # 763086285944
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 58 in |
Sleeve Length | 36 1/4 in |
Sleeve Length Type | Long |
Maximum Chest Size | 54 in |
Minimum Chest Size | 49 1/2 in |
Size - Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 6.7 oz, Features 360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff, Closure Type Pullover, Gender Men's, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name CoolTouch 2, Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Open Roadange (6400JO-XXL)
- HAWS EYEWASH REPL FILL CAP/CHAIN (SP131)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, L (SMB2-04-L)
- SUPERIOR GLOVE Cut Resistant Gloves, 11, Nitrile, PR (S13CXPNT11)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Blue, M, Button (SMU2LB RG M)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, XLT, Button (SND2TN LN XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, 2XLT, Button (SND2TN LN XXL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- Vf Imagewear Flame Resistant & Arc Flash Shirts