Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
FR Contractor Coverall, Orange, XL, HRC2
Mfr # CEC2OR LN 48
Zoro # G0060471
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 42 in
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # CEC2OR LN 48
- Zoro # G0060471
- UPC # 883248072394
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 42 in |
Size | XL |
Fits Chest Size | 48 in |
Sleeve Length | 36 1/4 in |
Tag Size | 48-1/2 x 32 |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 48 in ) |
Minimum Chest Size | 46 1/2 in |
Maximum Chest Size | 48 in |
Size - Body Type | Tall |
Maximum Waist Size | 48 1/2 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Orange, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 48 in, Maximum Waist Size 48 1/2 in, Minimum Chest Size 46 1/2 in, Number of Outside Pockets 5, Size XL, Size - Body Type Tall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 6, Black, PR (N1357)
- GSS SAFETY Class E Waterproof Bib w/2 Side Pckts (6805-2XL/3XL)
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 6 ft. (1.8m) (1003006)
- LYLE Refldecaldanger Keep Out, 5"x3.5", Header: Danger (LCU4-0198-RD_5X3.5)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH LN 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- VF IMAGEWEAR Flame Resistant Coverall, Tan, Nomex(R), M (CNB2TN RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 40)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-L)
- Vf Imagewear Arc Flash and Flame Resistant Clothing