Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
FR Contractor Coverall, Orange, 2XL, HRC2
Mfr # CEC2OR LN 52
Zoro # G0060514
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 48 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CEC2OR LN 52
- Zoro # G0060514
- UPC # 883248072417
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Waist Size | 48 in |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 37 in |
Size - Body Type | Tall |
Size (Max. Waist x Max. Chest) | 2XL ( 52 1/2 in x 52 in ) |
Tag Size | 52-1/2 x 32 |
Maximum Waist Size | 52 1/2 in |
Minimum Chest Size | 50 1/2 in |
Maximum Chest Size | 52 in |
Description
Coverall, Features Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way, Standards NFPA 2112, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Goatskin, S, PR (36111S)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Photography Prohibited Sign With Symbol, Landscape (OS-NS-A-710-L-17272)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- KRAFT TOOL Thick Felt Leather Knee Pads, 1", PR1 (WL088)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 48)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 4XL, Men (1065-4X)
- Vf Imagewear Workwear and Protective Clothing