Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
FR Contractor Coverall, Navy, 48
Mfr # CED2NV LN 48
Zoro # G6106511
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 48 in
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CED2NV LN 48
- Zoro # G6106511
- UPC # 883248074374
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 48 in |
Size | XL |
Fits Chest Size | 48 in |
Sleeve Length | 35 in |
Tag Size | 45-1/2 x 32-1/2 |
Maximum Chest Size | 49 in |
Maximum Waist Size | 45 1/2 in |
Minimum Chest Size | 47 1/2 in |
Size (Max. Waist x Max. Chest) | XL ( 45 1/2 in x 49 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 49 in, Maximum Waist Size 45 1/2 in, Minimum Chest Size 47 1/2 in, Number of Outside Pockets 8, Size XL, Sleeve Length 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powdered, M, 1000 PK, White (304750132)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65505)
- DEXTERITY Work Gloves, Nitrile, M, Red/Red, PR, PK12 (S13NSI-8)
- US WEIGHT Loading Dock Chain Kit (U2222)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, L (CLB2KH RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 44)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, XL, HRC1 (CNB2NV RG 48)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 46)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls