Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
FR Contractor Coverall, Navy, 46
Mfr # CED2NV LN 46
Zoro # G6139025
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size XL
- Fits Waist Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CED2NV LN 46
- Zoro # G6139025
- UPC # 883248074367
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Waist Size | 46 in |
Fits Chest Size | 46 in |
Sleeve Length | 34 1/2 in |
Minimum Chest Size | 45 1/2 in |
Maximum Waist Size | 43 1/4 in |
Tag Size | 43-1/4 x 32-1/2 |
Maximum Chest Size | 47 in |
Size - Body Type | Tall |
Size (Max. Waist x Max. Chest) | XL ( 43 1/4 in x 47 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Blue, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 47 in, Maximum Waist Size 43 1/4 in, Minimum Chest Size 45 1/2 in, Number of Outside Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (K708)
- EASTERN METAL SIGNS AND SAFETY Lane Closed Traffic Sign, 48 in H, 49 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-LL (669-C/48-NRVFO-LL)
- FEDERAL SIGNAL Warning Light Replacement Lamp Strobe L (K149130A)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3755)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, Nomex(R), XL (CNB2NV LN 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, L (CLB2KH RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 50)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGS)
- Vf Imagewear Workwear and Protective Clothing