Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame Resistant Polo Shirt, Charcoal, Cotton/Polyester, 2XL
Mfr # QT20CH LN XXL
Zoro # G9100201
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.2 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 2XL
- Fits Chest Size 49-1/2 in to 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # QT20CH LN XXL
- Zoro # G9100201
- UPC # 763303338255
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 49-1/2 in to 54 in |
Sleeve Length | Long |
Maximum Chest Size | 54 in |
Sleeve Length Type | Long |
Minimum Chest Size | 49 1/2 in |
Size - Body Type | Tall |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Belt Barrier, Restricted Area, Rd (MH5008)
- 3M DBI-SALA D-Ring Anchor Plates, DBI-Sala„¢ 2101630 (2101630)
- ACCUFORM Right-To-Know Center, English, 20 in. H (ZRS326)
- OCCUNOMIX Back Support, XL, Black, Mesh (611-065)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., XL Regular (SMK8HV RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- VF IMAGEWEAR Ls Fr Henley Womens Navy (SEL3NV RG L)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-I26)
- Vf Imagewear Arc Flash and Flame Resistant Clothing