Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Flame Resistant Parka, Navy, S
Mfr # JLP8NV RG S
Zoro # G0044511
Free Shipping & Returns
$268.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 34 cal/sq cm
- Arc Flash PPE Category 3
- Gender Men's
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # JLP8NV RG S
- Zoro # G0044511
- UPC # 883248098462
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Length | 30 in |
Maximum Chest Size | 36 in |
Size - Body Type | Regular |
Minimum Chest Size | 34 in |
Description
ATPV Rating 34 cal/sq cm, Arc Flash PPE Category 3, Closure Features Storm Flap, Collar Style Stand-Up, Color Blue, Cuff Style Knit, Fabric Weight 7 oz, Features Accommodates Snap on Hood HLH2NV and HLH2RB (Sold Separately), Deep Pleated Action Back, Elastic Inserts at Waist Across Back, Fully Insulated Stand-Up Collar, Inside Zipper Guards on All Zippers, Internal Snow Belt, Knit Nomex(R) Storm Cuff Within Hemmed S, Closure Type Snaps, Zipper, Garment Type Jacket, Gender Men's
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (11-427)
- DIXON The Right Connection 17-176 Rocker Lug Cap with Chain, 2 in Nominal, FNPSH End Style, Cast Brass, Do (RFC200)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9672S)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, XL (KNC2RB XL 0R)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, XL (KNL2RBRGXL)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, 2XL (KNL2RBRGXXL)
- VF IMAGEWEAR Flame Resistant Jacket w/Hood and Lanyard Access, Brown, EXCEL Flame Resistant(R) ComforTouch(R) Flame Resistant Duck, M (JLH4BD RG M)
- VF IMAGEWEAR Women's Flame Resistant Lab Coat, Blue, Nomex, S (KNC3RB SM 00)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, M (KNC2RB MD 0R)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, 4XL (WC 16750)
- Vf Imagewear Workwear and Protective Clothing