Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Flame Resistant Parka, Navy, M
Mfr # JLP8NV RG M
Zoro # G0044527
Free Shipping & Returns
$268.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 34 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 3
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # JLP8NV RG M
- Zoro # G0044527
- UPC # 883248098455
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 30 in |
Size - Body Type | Regular |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Description
ATPV Rating 34 cal/sq cm, Arc Flash PPE Category 3, Closure Features Storm Flap, Collar Style Stand-Up, Color Blue, Cuff Style Knit, Fabric Weight 7 oz, Features Accommodates Snap on Hood HLH2NV and HLH2RB (Sold Separately), Deep Pleated Action Back, Elastic Inserts at Waist Across Back, Fully Insulated Stand-Up Collar, Inside Zipper Guards on All Zippers, Internal Snow Belt, Knit Nomex(R) Storm Cuff Within Hemmed S, Closure Type Snaps, Zipper, Garment Type Jacket, Gender Men's
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Non-Flammable Gas 2 Dot Placard Sign, Color: White (DL6PR)
- PIP G-Tek, Kevlar Brand Fiber, Yllw, M, PK12 (09-K1450/M)
- NMC First Aid 2-View Sign, TV1 (TV1)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (74-048)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, XL (KNL2RBRGXL)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, XL (KEL2LB RG XL)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, S (KNC2RB SM 0R)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), 3XL (JET2NV RG 3XL)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 3L (KNC2RB 3L 0R)
- VF IMAGEWEAR Flame Resistant Jacket w/Hood and Lanyard Access, Brown, EXCEL Flame Resistant(R) ComforTouch(R) Flame Resistant Duck, M (JLH4BD RG M)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 3XL (N1530-3XL)
- Vf Imagewear Flame Resistant & Arc Flash Jackets & Coats