Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Flame Resistant Parka, Navy, L
Mfr # JLP8NV RG L
Zoro # G0044536
product price: $268.49
/ea
Free Shipping & Returns
$268.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 34 cal/sq cm
- Arc Flash PPE Category 3
- Gender Men's
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # JLP8NV RG L
- Zoro # G0044536
- UPC # 883248098448
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 30 in |
Minimum Chest Size | 42 in |
Size - Body Type | Regular |
Maximum Chest Size | 44 in |
Description
ATPV Rating 34 cal/sq cm, Arc Flash PPE Category 3, Closure Features Storm Flap, Collar Style Stand-Up, Color Blue, Cuff Style Knit, Fabric Weight 7 oz, Features Accommodates Snap on Hood HLH2NV and HLH2RB (Sold Separately), Deep Pleated Action Back, Elastic Inserts at Waist Across Back, Fully Insulated Stand-Up Collar, Inside Zipper Guards on All Zippers, Internal Snow Belt, Knit Nomex(R) Storm Cuff Within Hemmed S, Closure Type Snaps, Zipper, Garment Type Jacket, Gender Men's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00024)
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +2.00 Diopter (BKH20)
- WEST CHESTER PROTECTIVE GEAR Hot Mill Glove, 28 oz., PK12 (7930)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' BK & Orange Dgnl Belt (WM115-BK-BOD-F-S-110)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), M (JET2NV RG M)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), S (JET2NV RG S)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, L (KEL2LB RG L)
- VF IMAGEWEAR Women's Flame Resistant Lab Coat, Blue, Nomex, S (KNC3RB SM 00)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, XL (KEL2LB RG XL)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, S (KNC2RB SM 0R)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, L (101621-211 L REG)
- Vf Imagewear Workwear and Protective Clothing