Shop All Flame Resistant & Arc Flash Jackets & Coats
This Product is Discontinued
Vf Imagewear
Flame Resistant Jacket, Navy, Twill 100% Cotton, XLT (Discontinued)
Mfr # JEW2NV LN XL
Zoro # G5462527
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Family Blue
- Size XL
- Color Blue
- Fabric Weight 9 oz
- Length 30 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # JEW2NV LN XL
- Zoro # G5462527
- UPC # 883248095898
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 30 1/8 in |
Maximum Chest Size | 50 in |
Size - Body Type | Tall |
Minimum Chest Size | 48 in |
Description
ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Cuff Style Open, Fabric Weight 9 oz, Features Accommodates LML2GY Zip-In Sleeved Liner, Banded Waist, Button-Close Tabs, Care: Home and Light Soil Wash, Heavy-Duty, Lined Collar with Center Stays, Nomex(R) Taped Brass Zipper, Separating, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No, Includes Lining No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.