Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame-Resistant Hooded Sweatshirt, XL, Yl
Mfr # SMZ4HV RG XL
Zoro # G5130069
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 35 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 3
- Hazard Risk Category (HRC) 3
- Fits Chest Size 45 in to 49-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SMZ4HV RG XL
- Zoro # G5130069
- UPC # 635062847913
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 45 in to 49-1/2 in |
Sleeve Length | 33 in |
Minimum Chest Size | 45 in |
Maximum Chest Size | 49 1/2 in |
Size - Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 35 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Lime, Fabric Weight 10.5 oz, Features 360 Degrees Visibility with Front and Back 2 in Flame Resistant Heat Seal Silver Reflective Striping, Closure Type Zipper, Gender Men's, High-Visibility Yes, Includes Hood Yes, Includes Hood Drawstrings Yes, Insulated for Cold Conditions No, Flame-Resistant Hooded Sweatshirt, Material Trade Name CoolTouch 2, Maximum Chest Size 49 1/2 in, Minimum Chest Size 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP913X50-BK)
- NMC Caution High Radiation Area Sign (C523RB)
- KENT SAFETY First Responder PFD, Orange, 2XL/3XL (151400-200-070-23)
- CAROLINES TREASURES Fish Speckled Trout Machine Washable Memory Foam Mat (8737RUG)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw (SMZ4HV RG M)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Khaki (SLU2KH LN 3XL)
- GLOWEAR BY ERGODYNE Orange Mesh Surveyors Vest, Org, 4XL/5XL (8253HDZ)
- Vf Imagewear Arc Flash and Flame Resistant Clothing