Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame-Resistant Hooded Sweatshirt, 2XL, Yl
Mfr # SMZ4HV LN XXL
Zoro # G5084097
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 35 cal/sq cm
- Arc Flash PPE Category 3
- Gender Men's
- Hazard Risk Category (HRC) 3
- Fits Chest Size 49-1/2 in to 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SMZ4HV LN XXL
- Zoro # G5084097
- UPC # 635062848538
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 49-1/2 in to 54 in |
Sleeve Length | 35 1/2 in |
Size - Body Type | Tall |
Minimum Chest Size | 49 1/2 in |
Maximum Chest Size | 54 in |
Description
ANSI Class 3, ATPV Rating 35 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Lime, Fabric Weight 10.5 oz, Features 360 Degrees Visibility with Front and Back 2 in Flame Resistant Heat Seal Silver Reflective Striping, Closure Type Zipper, Gender Men's, High-Visibility Yes, Includes Hood Yes, Includes Hood Drawstrings Yes, Insulated for Cold Conditions No, Flame-Resistant Hooded Sweatshirt, Material Trade Name CoolTouch 2, Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Mapa® Stansolv® Ak22 Embossed Finish Nitrile Gloves, 11 (381411)
- N-FERNO BY ERGODYNE Winter Hat, S/M, Lime (6802HV)
- GVS-RPB RPB Safety Nova 2000 Helmet Liner, Large (NV2009LH)
- UEI TEST INSTRUMENTS Combustible Gas Sensor (RS1000)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR Ls Fr Henley Womens Navy (SEL3NV RG L)
- VF IMAGEWEAR Ls Fr Knit Mock Turtleneck 6.25 Oz (SEK2NV RG 4XL)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw (SMZ4HV RG M)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Royal (SND2RB RG L)
- Vf Imagewear Flame Resistant & Arc Flash Shirts