Shop All Arc Flash Hoods
Vf Imagewear
Flame Resistant Hood, Blue, Universal
Mfr # HLH2NV RG M
Zoro # G6196967
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Arc Flash PPE Category 4
- ATPV Rating 43.3 cal/sq cm
- Size Universal
- Material Duck 88% Cotton/12% Nylon, Lining (100% Cotton), Shell (EXCEL FR(R) ComforTouch(R)Flame Rresistant, Water Repellant)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # HLH2NV RG M
- Zoro # G6196967
- UPC # 883248094648
- Country of Origin Mexico
- Category Arc Flash Hoods
Dimensions
Size | Universal |
Length | 16-5/8" |
Details
Color | Blue |
Item | Flame Resistant Hood |
Arc Flash PPE Category | 4 |
ATPV Rating | 43.3 cal/sq cm |
Material | Duck 88% Cotton/12% Nylon, Lining (100% Cotton), Shell (EXCEL FR(R) ComforTouch(R)Flame Rresistant, Water Repellant) |
Hazard Risk Category (HRC) | 4 |
Lining Material | Cotton |
Fabric Weight | 7 oz. |
Standards | NFPA 70E |
Includes | Hook-and-Loop Closure at Front Neck, Drawstring Around Face Opening, Snaps |
Compatible with Series | JLR8; JLP8; JLJ8; JLPC; JLPT; JLPS; CLC8 |
Covers | Head and Ears |
Material (Weight) | ComforTouch(R) |
Attachment Type | Snap On |
Material Trade Name | ComforTouch(R) |
Garment Material | ComforTouch(R) |
Color Family | Blue |
Description
ATPV Rating 43.3 cal/sq cm, Arc Flash PPE Category 4, Color Blue, Fabric Weight 7 oz., Includes Hook-and-Loop Closure at Front Neck, Drawstring Around Face Opening, Snaps, Flame Resistant Hood, Lining Material Cotton, Material Trade Name ComforTouch(R), Size Universal, Standards NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Non-Potable Water Do Not Drink Sign, C361R (C361R)
- MAGID MultiMaster PVC Dotted Jersey Gloves, 12PK (T92P)
- CONDOR No Exit Sign, English, Spanish, 10" W, 14" H, Plastic, White (480N96)
- IRONWEAR Suspension Trauma Relief Strap w/ Continuous Loop (2520)
- SALISBURY Shroud, Red, ATPV 20 cal/sq cm (SHRD-20RG-PP)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Navy, Universal, HRC 4 (H65UQUQ40LF)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Green, Universal, HRC 4 (H65NPQHHATPV)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200-PP)
- NATIONAL SAFETY APPAREL PureView Head Protection Kit, 12 cal/sq cm, HRC 2, Hard Hat, Faceshield, Safety Glasses, Balaclava (KITHP12PV)
- SALISBURY Arc Flash Hood, Red, ATPV 8 cal/sq cm (FH8RG-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000HAT-PP)
- Vf Imagewear Workwear and Protective Clothing