Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame-Resistant Crewneck Shirt, L, Khaki
Mfr # QT20KH RG L
Zoro # G5115107
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.2 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Hazard Risk Category (HRC) 2
- Fits Chest Size 41 in to 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # QT20KH RG L
- Zoro # G5115107
- UPC # 635062209209
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 41 in to 45 in |
Sleeve Length | 33 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Maximum Chest Size | 45 in |
Minimum Chest Size | 41 in |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 3XL (101618-211 3XL REG)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 4"W (RF8OR)
- EDWARDS SIGNALING Fire Bell, Red, 10 In. (438D-10N5-R)
- PIP Hi-Viz Rain Coat, Lime Yllw, S (353-1048-LY/S)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Blue, M, Button (SMU2LB RG M)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Button, Khaki, 2XLT (SLU8KH LN XXL)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-2X)
- Vf Imagewear Flame Resistant & Arc Flash Shirts