Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame Resistant Crewneck Shirt, Charcoal, Cotton/Polyester, XL
Mfr # QT32CH RG XL
Zoro # G9100366
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.2 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Hazard Risk Category (HRC) 2
- Fits Chest Size 45 in to 49-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # QT32CH RG XL
- Zoro # G9100366
- UPC # 763303277370
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 45 in to 49-1/2 in |
Sleeve Length | Regular |
Size - Body Type | Regular |
Maximum Chest Size | 49 1/2 in |
Sleeve Length Type | Long |
Minimum Chest Size | 45 in |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 49 1/2 in, Minimum Chest Size 45 in, Neck Style Collar, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Glow-in-the-Dark Marking Tape, Exit Right (GT130EXR)
- SKECHERS Work Shoes, Alloy, Womens, 8-1/2, D, Black, PR (76553 - BKBL SZ 8.5)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SG7910D20)
- DURABLE CORP E 3' X 5' Black Anti-Fatigue Mat (421S35BK)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- VF IMAGEWEAR Ls Fr Henley Womens Navy (SEL3NV RG L)
- VF IMAGEWEAR FR Long Sleeve Shirt, Button, Khaki, 2XLT (SLU8KH LN XXL)
- DEWALT DEWALT DST911 Class 2 Modacrylic FR T-Shirt (DST911-5X)
- Vf Imagewear Arc Flash and Flame Resistant Clothing