Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame Resistant Crewneck Shirt, Charcoal, Cotton/Polyester, M
Mfr # QT32CH RG M
Zoro # G9100357
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.2 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Chest Size 38 in to 41 in
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # QT32CH RG M
- Zoro # G9100357
- UPC # 763303277363
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 41 in |
Sleeve Length | Regular |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Maximum Chest Size | 41 in |
Minimum Chest Size | 38 in |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 41 in, Minimum Chest Size 38 in, Neck Style Collar, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRS110ID)
- POWERWELD High-Viz FR Cotton Welding Jacket, Lime Green, Extra Large (PWGHVXL)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Statioin Guard, Polycarbonate, Surface Mount, Clear, 5 3/16 in Depth, 6 13/16 in Width (STI-1230)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDT-QC/S/MBK)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., XL Regular (SMK8HV RG XL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., 4XL Long (SMK8HV LN 4XL)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Royal (SND2RB RG L)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- DICKIES FR Button Down Work Shirt, L, Navy (2837NB LG 0R)
- Vf Imagewear Workwear and Protective Clothing