Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame-Resistant Crewneck Shirt, 2XL, Khaki
Mfr # QT20KH LN XXL
Zoro # G5079002
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.2 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 2XL
- Fits Chest Size 49-1/2 in to 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # QT20KH LN XXL
- Zoro # G5079002
- UPC # 635062209155
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 49-1/2 in to 54 in |
Sleeve Length | 35 1/2 in |
Sleeve Length Type | Long |
Maximum Chest Size | 54 in |
Size - Body Type | Tall |
Minimum Chest Size | 49 1/2 in |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Corrosive Safety Cabinet, 4 Shelves, Blue (M24CRA)
- ANSELL Vinyl Coat Apron, Blue, X-Large (56-910)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61431)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 18in X 12in Rigid Plastic, 18" W, 12" H, Landscape (OS-NS-P-1218-L-17762)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw (SMZ4HV RG M)
- CHICAGO PROTECTIVE APPAREL FR Base Layer Shirt, Unisex, S, Black (CX-54)
- Vf Imagewear Arc Flash and Flame Resistant Clothing