Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Red, 100% Cotton, 54
Mfr # CEB2RD RG 54
Zoro # G5557666
product price: $116.49
/ea
Free Shipping & Returns
$116.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 3XL
- Fits Waist Size 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CEB2RD RG 54
- Zoro # G5557666
- UPC # 883248070246
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3XL |
Fits Waist Size | 54 in |
Fits Chest Size | 54 in |
Sleeve Length | 36 1/2 in |
Maximum Waist Size | 54 1/2 in |
Tag Size | 54-1/2 x 30-1/2 |
Size - Body Type | Regular |
Minimum Chest Size | 52 1/2 in |
Maximum Chest Size | 54 in |
Size (Max. Waist x Max. Chest) | 3XL ( 54 1/2 in x 54 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Red, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 54 in, Maximum Waist Size 54 1/2 in, Minimum Chest Size 52 1/2 in, Number of Outside Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- KASK Adapter, for Zenith Visors Attachment, PR (WAC00009)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (123356)
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, 5" Width, Danger Secondary Power Source, Landscape (OS-WS-D-35-L-12038)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, XL, HRC1 (CNB2NV RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 4XL (CEC2NV RG 58)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 52)
- VF IMAGEWEAR Flame Resistant Coverall, Tan, Nomex(R), M (CNB2TN RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 50)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-L)
- Vf Imagewear Workwear and Protective Clothing