Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Red, 100% Cotton, 50
Mfr # CEB2RD RG 50
Zoro # G5730094
product price: $116.49
/ea
Free Shipping & Returns
$116.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 2XL
- Fits Waist Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CEB2RD RG 50
- Zoro # G5730094
- UPC # 883248070222
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Waist Size | 50 in |
Fits Chest Size | 50 in |
Sleeve Length | 35 1/2 in |
Size (Max. Waist x Max. Chest) | 2XL ( 50 1/2 in x 50 in ) |
Maximum Waist Size | 50 1/2 in |
Minimum Chest Size | 48 1/2 in |
Tag Size | 50-1/2 x 30-1/2 |
Size - Body Type | Regular |
Maximum Chest Size | 50 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Red, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 50 in, Maximum Waist Size 50 1/2 in, Minimum Chest Size 48 1/2 in, Number of Outside Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSORB Flammable Liquid Absorbent, 5Gal Bag (SP40FR-L5B)
- MILWAUKEE TOOL Hard Hat (48-73-1100)
- BRADY Pipe Marker, Glycol Return, Y, 8 to9-7/8 In (4189-G)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (48UP07)
- VF IMAGEWEAR Flame Resistant Coverall, Blue, Cotton/Nylon, 40 (CLD4RB RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 38)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, L (CLB2NV RG 40)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-IND-N- L)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls