Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Red, 100% Cotton, 48
Mfr # CEB2RD RG 48
Zoro # G5766512
Free Shipping & Returns
$116.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 48 in
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # CEB2RD RG 48
- Zoro # G5766512
- UPC # 883248070215
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 48 in |
Size | XL |
Fits Chest Size | 48 in |
Sleeve Length | 35 in |
Minimum Chest Size | 46 1/2 in |
Maximum Waist Size | 48 1/2 in |
Maximum Chest Size | 48 in |
Size - Body Type | Regular |
Tag Size | 48-1/2 x 30-1/2 |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 48 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Red, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 48 in, Maximum Waist Size 48 1/2 in, Minimum Chest Size 46 1/2 in, Number of Outside Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (WFG2-02-S)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Portrait On Road Diesel, Portrait (OS-DS-D-710-V-1126)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-5X (10165-31-2-BLK-5X)
- CARHARTT Flame Resistant Hood, Brown, One Size (FRA265-BRN OFA)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, Nomex(R), XL (CNB2NV LN 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- VIKING Viking FR PU Pant (6050FRP-XXXL)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls