Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Orange, 46
Mfr # CNB6OR RG 46
Zoro # G5496766
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 5.2 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Size XL
- Fits Waist Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CNB6OR RG 46
- Zoro # G5496766
- UPC # 883248087763
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Waist Size | 46 in |
Fits Chest Size | 46 in |
Sleeve Length | 34 1/2 in |
Maximum Chest Size | 47 in |
Maximum Waist Size | 43 1/4 in |
Tag Size | 43-1/4 x 30-1/2 |
Size - Body Type | Regular |
Size (Max. Waist x Max. Chest) | XL ( 43 1/4 in x 47 in ) |
Minimum Chest Size | 45 1/2 in |
Description
ATPV Rating 5.2 cal/sq cm, Arc Flash PPE Category 1, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 47 in, Maximum Waist Size 43 1/4 in, Minimum Chest Size 45 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Label Cover, PK50 (MLLabel610HD)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MSD-72-012)
- MCR SAFETY Gloves, 2XL, PR (MU3624XXL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- Vf Imagewear Workwear and Protective Clothing