Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Orange, 40
Mfr # CNB6OR LN 40
Zoro # G5692145
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 5.2 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Fits Waist Size 40 in
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CNB6OR LN 40
- Zoro # G5692145
- UPC # 883248087589
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 40 in |
Size | M |
Fits Chest Size | 40 in |
Sleeve Length | 33 in |
Minimum Chest Size | 39 1/2 in |
Size (Max. Waist x Max. Chest) | M ( 36 1/2 in x 41 in ) |
Maximum Waist Size | 36 1/2 in |
Tag Size | 36-1/2 x 32-1/2 |
Maximum Chest Size | 41 in |
Size - Body Type | Tall |
Description
ATPV Rating 5.2 cal/sq cm, Arc Flash PPE Category 1, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 41 in, Maximum Waist Size 36 1/2 in, Minimum Chest Size 39 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LabelWriter Video Top Labels, White, Labels/Roll: 150 (DYM30326)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 9, PR (S10NXFN-9)
- RADIANS Radians Arctic Radwear(R) Hard Hat Cooling Sweatband (RCS211)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- VF IMAGEWEAR Flame Resistant Coverall, Tan, Nomex(R), M (CNB2TN RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Regular (101017-410 44 REG)
- Vf Imagewear Workwear and Protective Clothing