Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Orange, 100% Cotton, 42
Mfr # CED2OR RG 42
Zoro # G5836643
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size L
- Fits Waist Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CED2OR RG 42
- Zoro # G5836643
- UPC # 883248074794
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Waist Size | 42 in |
Fits Chest Size | 42 in |
Sleeve Length | 33 1/2 in |
Maximum Waist Size | 38 3/4 in |
Tag Size | 38-3/4 x 30-1/2 |
Minimum Chest Size | 41 1/2 in |
Maximum Chest Size | 43 in |
Size (Max. Waist x Max. Chest) | L ( 38 3/4 in x 43 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Orange, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 43 in, Maximum Waist Size 38 3/4 in, Minimum Chest Size 41 1/2 in, Number of Outside Pockets 8, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Gasoline Sign, M51P (M51P)
- KINCO String Knit Gloves, Dozen Pair (1775-12PK-L)
- FALLTECH Lanyard, Single Leg, Viewpack, SnapHook, 6ft (8256)
- NMC Fire Extinguisher Sign (M420PB)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Regular (CNB2NVRG48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 4XL (CEC2NV RG 58)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- STEINER Cotton Coveralls, Flame Resist, Green, 4XL (1035-4X)
- Vf Imagewear Workwear and Protective Clothing