Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Navy, Cotton/Nylon, M
Mfr # CLC8NV RG M
Zoro # G5576663
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 36 cal/sq cm
- Arc Flash PPE Category 3
- Gender Men's
- Size M
- Fits Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLC8NV RG M
- Zoro # G5576663
- UPC # 883248081921
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Fits Waist Size | 40 in |
Fits Chest Size | 40 in |
Sleeve Length | 33 in |
Maximum Waist Size | 40 in |
Tag Size | 40 x 30-1/2 |
Size (Max. Waist x Max. Chest) | M ( 40 in x 40 in ) |
Maximum Chest Size | 40 in |
Size - Body Type | Regular |
Description
ATPV Rating 36 cal/sq cm, Arc Flash PPE Category 3, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Coverall Features Cold-Condition Insulated, Fabric Weight 14 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Reinforced Double Knees, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, High-Visibility No, Inseam 30 1/2 in, Insulated for Cold Conditions Yes, Coverall, Material Trade Name ComforTouch(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Aluminum Pesticide Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU6-0095-NA_10X7)
- GUARDIAN EQUIPMENT Guardian Equipment Emergency Eye Wash Pedestal Mounted - Stainless Steel Bowl, G1825 (G1825)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 4XL, PR (IEX-HZi5-08-XXXXL)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 48 In. L, 24 In. W (A02CRC24X48)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RG2X)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls