Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Navy, Cotton/Nylon, 58
Mfr # CLB2NV RG 58
Zoro # G5569514
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 4XL
- Fits Waist Size 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLB2NV RG 58
- Zoro # G5569514
- UPC # 883248382714
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4XL |
Fits Waist Size | 58 in |
Fits Chest Size | 58 in |
Sleeve Length | 37 1/2 in |
Size (Max. Waist x Max. Chest) | 4XL ( 56 3/4 in x 59 in ) |
Tag Size | 56-3/4 x 30-1/2 |
Maximum Waist Size | 56 3/4 in |
Maximum Chest Size | 59 in |
Minimum Chest Size | 57 1/2 in |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Mandarin, Color Navy, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 59 in, Maximum Waist Size 56 3/4 in, Minimum Chest Size 57 1/2 in, Number of Outside Pockets 8, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55)
- BRADY Notice Sign, 10X14", BL and BK/WHT, ENG, Legend: Please Ring Bell, 25832 (25832)
- SDI Smoke Detector Test Equpiment, 9 in. L (SOLO809)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, 2XL (61060503XXL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 46)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, L (CLB2NV RG 40)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY RG 48)
- CARHARTT Bib Overall, Dark Navy, 36inx36in, 8.5 oz. (101627-410 36 36)
- Vf Imagewear Workwear and Protective Clothing