Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Navy, Cotton/Nylon, 56
Mfr # CLB6NV RG 56
Zoro # G5774702
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 12 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 56 in
- Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLB6NV RG 56
- Zoro # G5774702
- UPC # 883248079478
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 56 in |
Size | 3XL |
Fits Chest Size | 56 in |
Sleeve Length | 37 in |
Size (Max. Waist x Max. Chest) | 3XL ( 54 1/2 in x 57 in ) |
Tag Size | 54-1/2 x 30-1/2 |
Maximum Chest Size | 57 in |
Minimum Chest Size | 55 1/2 in |
Maximum Waist Size | 54 1/2 in |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Mandarin, Color Navy, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 57 in, Maximum Waist Size 54 1/2 in, Minimum Chest Size 55 1/2 in, Number of Outside Pockets 8, Size 3XL, Sleeve Length 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, 2XL, Men (106-4630)
- LYLE Hazardous Materials Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0423-ND_5X3.5 (LCU4-0423-ND_5X3.5)
- TINGLEY RUBBER Flite® Knee Boot, Size 12, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.12)
- VF IMAGEWEAR Flame Resistant Coverall, Blue, Cotton/Nylon, 40 (CLD4RB RG 40)
- VF IMAGEWEAR Flame Resistant Coverall, Tan, Nomex(R), M (CNB2TN RG 38)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, XL, HRC1 (CNB2NV RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 42)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, L (CLB2NV RG 40)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- DUPONT FR Treated Coverall, Att Hood, PK25 (TM127SBUMD002500)
- Vf Imagewear Workwear and Protective Clothing