Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Navy, Cotton/Nylon, 50
Mfr # CLB6NV LN 50
Zoro # G5817226
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 12 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 50 in
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLB6NV LN 50
- Zoro # G5817226
- UPC # 883248079218
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 50 in |
Size | 2XL |
Fits Chest Size | 50 in |
Sleeve Length | 35 1/2 in |
Maximum Chest Size | 51 in |
Size (Max. Waist x Max. Chest) | 2XL ( 47 3/4 in x 51 in ) |
Minimum Chest Size | 49 1/2 in |
Tag Size | 47-3/4 x 32-1/2 |
Maximum Waist Size | 47 3/4 in |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Mandarin, Color Navy, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 51 in, Maximum Waist Size 47 3/4 in, Minimum Chest Size 49 1/2 in, Number of Outside Pockets 8, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Snap-On Signs For Traffic Cones - 14"Wx10"H - Blank (03-550-BLCH)
- GEMPLERS 2 Piece Rainsuit W/Hood, Green, L (167460-RSLG)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, XL (KH809XL)
- GUARDIAN EQUIPMENT Anchor Roof W/Double D-Ring (00510)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 52)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-IND-N- 3XL)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls