Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Navy, Cotton/Nylon, 46
Mfr # CLB6NV RG 46
Zoro # G5816894
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 12 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size XL
- Fits Waist Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLB6NV RG 46
- Zoro # G5816894
- UPC # 883248079423
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Waist Size | 46 in |
Fits Chest Size | 46 in |
Sleeve Length | 34 1/2 in |
Tag Size | 43-1/4 x 30-1/2 |
Maximum Waist Size | 43 1/4 in |
Maximum Chest Size | 47 in |
Size (Max. Waist x Max. Chest) | XL ( 43 1/4 in x 47 in ) |
Minimum Chest Size | 45 1/2 in |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Mandarin, Color Navy, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 47 in, Maximum Waist Size 43 1/4 in, Minimum Chest Size 45 1/2 in, Number of Outside Pockets 8, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Emergency Sign, 24 " W, Muster Point 1 (139666)
- RADIANS Ear Plugs Refillable Disp w/Deviator Plugs-500Pr (FPD-500L80)
- HONEYWELL Saline Personal Eyewash Bottles, 4 oz Bottle, PK24 (32-000452-0000)
- MECHANIX WEAR Mechanics Glove, 4X Original, S, Black, PR (MG4X-75-008)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In (CLD4GY RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 54)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, LG (TM127SBULG002500)
- Vf Imagewear Workwear and Protective Clothing