Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Navy, Cotton/Nylon, 38
Mfr # CLB6NV RG 38
Zoro # G5747691
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 12 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size M
- Fits Waist Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLB6NV RG 38
- Zoro # G5747691
- UPC # 883248079386
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Fits Waist Size | 38 in |
Fits Chest Size | 38 in |
Sleeve Length | 32 1/2 in |
Minimum Chest Size | 37 1/2 in |
Maximum Waist Size | 34 1/2 in |
Maximum Chest Size | 39 in |
Tag Size | 34-1/2 x 30-1/2 |
Size (Max. Waist x Max. Chest) | M ( 34 1/2 in x 39 in ) |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Mandarin, Color Navy, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 39 in, Maximum Waist Size 34 1/2 in, Minimum Chest Size 37 1/2 in, Number of Outside Pockets 8, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1818B/8M)
- MCR SAFETY MCR Safety T4110AF Rubicon® Protective Safety Glasses, Clear Anti-Fog Lens (T4110AF)
- ZING STOP Sign, 12X12", Aluminum, EGP Sheeting (2480)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Yellow (1030943)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH LN 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 4XL (605-IND-N- 4XL)
- Vf Imagewear Workwear and Protective Clothing