Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Navy, Cotton/Nylon, 2XL
Mfr # CLC8NV LN XXL
Zoro # G5616125
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 36 cal/sq cm
- Arc Flash PPE Category 3
- Gender Men's
- Fits Waist Size 52 in
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLC8NV LN XXL
- Zoro # G5616125
- UPC # 883248081853
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 52 in |
Size | 2XL |
Fits Chest Size | 52 in |
Sleeve Length | 36 in |
Size (Max. Waist x Max. Chest) | 2XL ( 52 in x 52 in ) |
Size - Body Type | Tall |
Tag Size | 52 x 32-1/2 |
Maximum Chest Size | 52 in |
Maximum Waist Size | 52 in |
Description
ATPV Rating 36 cal/sq cm, Arc Flash PPE Category 3, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Coverall Features Cold-Condition Insulated, Fabric Weight 14 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Reinforced Double Knees, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, High-Visibility No, Inseam 32 1/2 in, Insulated for Cold Conditions Yes, Coverall, Material Trade Name ComforTouch(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104432)
- MONTOUR LINE White Traditional Event Fence Panel Kit, (1 Panel, 2 Posts) (FN-TRD-KIT-WH-55-01)
- BRIGGS & STRATTON GarageBoss Press 'N Pour Kerosene Can, 5 Gallon (GB359)
- ALTA Knee Pads, Rubber Cap, Coyote, PR (52933.14)
- VF IMAGEWEAR Flame Resistant Coverall, Tan, Nomex(R), M (CNB2TN RG 38)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, L (CLB2NV RG 40)
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Regular (CNB2NVRG48)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RG2X)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls