Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Navy Blue, 2XLT
Mfr # CLB2NV LN 46
Zoro # G5462825
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 48 1/2 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # CLB2NV LN 46
- Zoro # G5462825
- UPC # 883248314005
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 48 1/2 in |
Size | XL |
Fits Chest Size | 44 1/2 in to 46 in |
Sleeve Length | 35 1/2 in |
Minimum Chest Size | 45 1/2 in |
Size (Max. Waist x Max. Chest) | XL ( 43 1/4 in x 47 in ) |
Tag Size | 43-1/4 x 32 |
Maximum Waist Size | 43 1/4 in |
Maximum Chest Size | 47 in |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Mandarin, Color Navy, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 47 in, Maximum Waist Size 43 1/4 in, Minimum Chest Size 45 1/2 in, Number of Outside Pockets 8, Size XL, Sleeve Length 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Assembly, Oilfield Camo (10204783)
- NMC Fire Extinguisher Sign (GL23P)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- 2W INTERNATIONAL Navy/Lime High Viz Rain Pants, Large (737C-E L)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 52 Tall (101017-250 52 TLL)
- Vf Imagewear Workwear and Protective Clothing