Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Navy, 56
Mfr # CMD6NV RG 56
Zoro # G5634605
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 56 in
- Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CMD6NV RG 56
- Zoro # G5634605
- UPC # 883248633083
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 56 in |
Size | 3XL |
Fits Chest Size | 56 in |
Sleeve Length | 37 in |
Minimum Chest Size | 55 1/2 in |
Tag Size | 54-1/2 x 30-1/2 |
Maximum Waist Size | 54 1/2 in |
Size (Max. Waist x Max. Chest) | 3XL ( 54 1/2 in x 57 in ) |
Maximum Chest Size | 57 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 57 in, Maximum Waist Size 54 1/2 in, Minimum Chest Size 55 1/2 in, Number of Outside Pockets 8, Size 3XL, Sleeve Length 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Men's / Handicap ADA Black Bathroom Sign (HS909001)
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3762)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-4000-569-OR (B30C-4000-569-OR)
- BDG Grain Cowhide Snapback Roper, Size XL (20-1-981-12)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In (CLD4GY RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- Vf Imagewear Arc Flash and Flame Resistant Clothing