Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Navy, 52 In Tall
Mfr # CMD6NV LN 52
Zoro # G4507343
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 11 cal/sq cm
- Closure Type Zipper
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # CMD6NV LN 52
- Zoro # G4507343
- UPC # 883248632956
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 50 1/2 in to 52 in |
Sleeve Length | 37 in |
Fits Waist Size | 54 1/2 in |
Maximum Waist Size | 50 in |
Tag Size | 50 x 32 |
Maximum Chest Size | 53 in |
Size (Max. Waist x Max. Chest) | 2XL ( 50 in x 53 in ) |
Minimum Chest Size | 51 1/2 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 53 in, Maximum Waist Size 50 in, Minimum Chest Size 51 1/2 in, Number of Outside Pockets 8, Size 2XL, Sleeve Length 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT High Visibility Hooded Sweatshirt, XL (104987-BOGXLREG)
- SIGNMISSION Now Hiring Yard Sign & Stake outdoor plastic coroplast window, C-1216 Now Hiring (C-1216 Now Hiring)
- SUPERIOR GLOVE Cut Resistant Gloves, 11, Nitrile, PR (S13CXPNT11)
- BEKINA Size 10 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 10, Blue (XAN3P/5353AZ532-10)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Regular (CNB2NVRG48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXXL)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls