Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Navy, 50 In
Mfr # CLD4NV RG 50
Zoro # G4506905
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Closure Type Zipper
- ATPV Rating 9.1 cal/sq cm
- Inseam 30 1/2 in
- Material EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD4NV RG 50
- Zoro # G4506905
- UPC # 883248950524
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 48 1/2 in to 50 in |
Fits Waist Size | 52 1/2 in |
Sleeve Length | 35 1/2 in |
Maximum Chest Size | 50 in |
Size (Max. Waist x Max. Chest) | 2XL ( 50 1/2 in x 50 in ) |
Tag Size | 50-1/2 x 30-1/2 |
Size - Body Type | Regular |
Minimum Chest Size | 48 1/2 in |
Maximum Waist Size | 50 1/2 in |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 50 in, Maximum Waist Size 50 1/2 in, Minimum Chest Size 48 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXXO Cowhide Leather Work Gloves, Cut Resistant, Yellow, Small, 3PK (9103-3)
- RUBBER-CAL Interlocking Rubber Tiles, 3/4", 3/4X, PK5, 5 PK (03-208)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (103261729)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH LN 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- VF IMAGEWEAR Flame Resistant Coverall, Blue, Cotton/Nylon, 40 (CLD4RB RG 40)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 52)
- SALISBURY Flame Resistant Pants and Overalls (ACP12RGL)
- Vf Imagewear Arc Flash and Flame Resistant Clothing